3-1/2 in. 16 oz Kitchen Soap Dispenser in Stainless Steel
MatchMakers® 3-1/2 in. 16 oz Kitchen Soap Dispenser in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pfister Pforever Warranty®covers finish and function for life
- Easy above counter refill
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 16 oz
- Collection:
- MatchMakers®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 1-3/4 in
- Height:
- 3-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Deck Mount
- Material:
- Plastic
- Spout Height:
- 3-1/2 in
- Spout Reach:
- 3-1/4 in