Metal Locknut for Saxton™ 49 Series
Metal Locknut for Saxton™ 49 Series
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No finish to product
- Pfizer replacement parts
- A replacement locknut
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Saxton™ 49 Series
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.5 lb