2 gpm Slide Bar Kit in Tuscan Bronze

This product has been replaced by

Pfister Tuscan Bronze Single Function Hand Shower
Pfister Single Function Hand Shower in Tuscan Bronze
Manufacturer Part #G16-3FWY
You last purchased this on
 
Pfister

Modern™ 2 gpm Slide Bar Kit in Tuscan Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Pfister Tuscan Bronze Single Function Hand Shower
Pfister Single Function Hand Shower in Tuscan Bronze
Manufacturer Part #G16-3FWY
Pfister

Modern™ 2 gpm Slide Bar Kit in Tuscan Bronze

  • Fast #
  • Part #P0163FWY
  • Item #4518174
  • Manufacturer Part #016-3FWY
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Adjustable height handheld shower
  • Pfister Pforever Warranty® covers finish and function for life
  • Anti-twist 60" metal hose
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Modern™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Flow Rate:
2 gpm
Hand Shower Flow Rate:
2 gpm
NSF Certified:
No
Trim Only:
Yes
WaterSense Labeled:
No