Drop Elbow in Polished Chrome
Modern™ Drop Elbow in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pfister Pforever Warranty® covers finish and function for life
- For use with hand showers
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125
- Collection:
- Modern™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- IP
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Elbow
- IAPMO Listed -:
- Yes
- Length:
- 1-25/32 in
- NSF Certified:
- No
- Trim Only:
- Yes
- WaterSense Labeled:
- No