Handheld Shower in Polished Nickel

This product has been replaced by

No image available
CCI
Manufacturer Part #G16-FW1D
You last purchased this on
 
Pfister

Modern™ Handheld Shower in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
CCI
Manufacturer Part #G16-FW1D
Pfister

Modern™ Handheld Shower in Polished Nickel

  • Fast #
  • Part #P016FW1D
  • Item #4518177
  • Manufacturer Part #016-FW1D
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pfister Pforever Warranty® covers finish and function for life
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Modern™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Height:
8-21/32 in
Faucet Material:
Metal
Height:
8-21/32 in
IAPMO Listed -:
Yes
NSF Certified:
No
Showerhead Function:
Single
Trim Only:
Yes
WaterSense Labeled:
No