Mount-Flush with Hardware Side Spray in Polished Chrome
Mount-Flush with Hardware Side Spray in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1623-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Pfister 26 series faucets
- Genuine Pfister part
- Side spray mounting assembly
Specifications
- ADA Compliant:
- No
- Antimicrobial:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Marielle™ 26 and Amherst 34 Series
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Part Type:
- Mounting Flange
- GSA Approved:
- No
- Handle Included:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Overall Height:
- 7/8 in
- Overall Length:
- 4-1/16 in
- Overall Width:
- 2 in
- Style:
- Classic, Traditional
- Trim Only:
- No
- Weight:
- 1.5 lb