Mounting Hardware for 34, 40, 42, 49 and 526 Series
Mounting Hardware for 34, 40, 42, 49 and 526 Series
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 10000-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 34, 40, 42, 49 and 526 Series
- CARB OTC LEED Compliant:
- No
- Faucet Part Type:
- Mounting Hardware
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trim Only:
- No
- Weight:
- 1.5 lb