Non-Diverter Tub Spout in Brushed Nickel
Non-Diverter Tub Spout in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes wall flange
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 6-3/32 in
- NSF Certified:
- No
- Spout Type:
- Non-Diverter
- WaterSense Labeled:
- No