0 items

Pfister Non-Diverting Tub Spout

P015900

Color Finish

Starting at $97.44
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes wall flange

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
Spout Reach
6-3/32 in
Spout Type
Non-Diverter
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday