18 in. Towel Bar in Brushed Nickel
Northcott™ 18 in. Towel Bar in Brushed Nickel
Frequently Purchased Together
Product Details
- Superior mounting posts for secure installation
- 2-hole installation
- Concealed screw installation
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Northcott™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-15/16 in
- Height:
- 2-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Mount Type:
- Wall
- Number of Bars:
- 1
- Overall Width:
- 20-3/8 in
- Projection:
- 2-15/16 in