Pfister Northcott™ 18 in. Towel Bar in Polished Chrome

PBTBMG1C

Color/Finish

(Pricing is for Polished Chrome)

$41.61

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 2-hole installation
  • Concealed screw installation
  • Superior mounting posts for secure installation

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Northcott™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-15/16 in
Height
2-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Metal
Projection
2-15/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday