24 in. Towel Bar in Polished Chrome
Northcott™ 24 in. Towel Bar in Polished Chrome
Frequently Purchased Together
Product Details
- Superior mounting posts for secure installation
- 2-hole installation
- Concealed screw installation
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Northcott™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-15/16 in
- Height:
- 2-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- Overall Width:
- 26-3/8 in
- Projection:
- 2-15/16 in