Concealed Mount and Wall Mount Toilet Tissue Holder in Brushed Nickel
Northcott™ Concealed Mount and Wall Mount Toilet Tissue Holder in Brushed Nickel
Frequently Purchased Together
Product Details
- Superior mounting posts for secure installation
- 2-hole installation
- Concealed screw installation
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Northcott™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-1/32 in
- Height:
- 2-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- Overall Width:
- 8-3/8 in
- Pivoting:
- No
- Projection:
- 3-1/32 in
- Width:
- 6 in