Northcott™ LEV VLV TRIM *NORTHC TUBR

Part #PR891MGY  |  Item #7179944  |  Manufacturer Part #R891MGY

$ 127.93 EACH

Type:

PR891MGY
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Valve body sold separately
  • 1-hole installation

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Northcott™

Flow Rate: 18 gpm

Handle Material: Metal

Handle Type: Lever

Number of Handles: Single Handle

Type: PR891MGY