Pfister

Northcott™ Round Closed Towel Ring in Polished Chrome

Part #PBRBMG1C  |  Manufacturer Part #BRBMG1C

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Concealed screw installation
  • Premium metal construction for durability
  • 1-hole installation

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Northcott™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2-31/32 in

Diameter: 6-5/16 in

Height: 7-1/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Metal

Mount Type: Wall

Projection: 2-31/32 in

Ring Type: Closed

Shape: Round