Pfister

Northcott™ Two Handle Roman Tub Faucet in Polished Chrome Trim Only

Part #PRT65MGC  |  Manufacturer Part #RT65MGC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Valve body sold separately
  • 3-hole installation
  • Mid-arc spout to help provide easy access
  • All metal construction for durability
  • Includes single post mounting ring for 1-hole installation
  • Compliant with California Energy Commission (CEC) water-efficiency standards.

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B125

Cartridge Type: Pforever Seal Ceramic Disc

Collection: Northcott™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Height: 7-21/32 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Pforever Seal Ceramic Disc

Flow Rate: 18 gpm

Handle Type: Lever

Height: 7-21/32 in

IAPMO Listed: Yes

Material: Metal

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 5-3/8 in

Spout Reach: 9-1/16 in

Spout Type: Fixed

Trim Only: Yes

Tub Spout Reach: 9-1/16 in

WaterSense Labeled: No