1 in. Rubber O-ring

You last purchased this on
 
Pfister

1 in. Rubber O-ring

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

1 in. Rubber O-ring

  • Fast #
  • Part #P9506350
  • Item #1128550
  • Manufacturer Part #950-6350
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Pforever Warranty®
  • Genuine Pfister part
  • O-ring for Select 35 and 36 Series faucets
  • For use with Pfister faucets
  • Rubber material
  • This product is manufactured in China
  • This products adds a great value
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
Select 35 and 36 Series
Diameter - Outside:
1 in
Faucet Part Type:
O-Ring
GSA Approved:
No
IAPMO Listed -:
No
Material:
Rubber
Thickness:
0.062 in
Weight:
1.5 lb