Two Wristblade Handle Laundry Faucet in Polished Chrome
Oakland Two Wristblade Handle Laundry Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Requires wall mount installation
- Trade exclusive faucet
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Drain assembly purchased separately
- Two-hole installation
- Includes valve and cartridge
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Oakland
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection:
- Threaded
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.2 gpm
- Handle Material:
- Metal
- Handle Type:
- Wristblade
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Side Spray:
- No
- Spout Height:
- 10 in
- Spout Reach:
- 5 in
- Spout Type:
- Low Arc
- Trim Only:
- No
- Utility Faucet Type:
- Laundry
- WaterSense Labeled:
- No