0 items

Pfister Redmond® Paper Holder

PBPHR0

Color Finish

Starting at $15.7
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes mounting hardware
  • Pfister Pforever Warranty® covers finish and function for life
  • Superior mounting posts

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Redmond®
Color Finish
Chrome
Color Finish Category
Chromes
IAPMO Listed
Yes
Installation Type
Concealed Screw
Length
6.06 in
Material
Metal
Width
3-1/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday