4-7/16 in. Metal Handle in Brushed Nickel
Parisa® 4-7/16 in. Metal Handle in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pfister Pforever Warranty® covers finish and function for life
- For use with single control pressure balance showers
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Parisa®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 4-7/16 in
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Width:
- 4-1/2 in