Pfister Parisa® 4-7/16 in. Metal Handle in Polished Chrome

PSGLA0VC

Manufacturer Part #: SGLA0VC

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • For use with single control pressure balance showers
  • Pfister Pforever Warranty® covers finish and function for life

SPECIFICATIONS

ADA Compliant
Yes
Collection
Parisa®
Faucet Part Type
Handle
Handle Type
Lever
Number of Handles
Single Handle
Width
4-1/2 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday