Pfister Park Avenue™ 1.2 gpm 1-Hole Vessel Faucet with Single Lever Handle

PLG40FE0

Color Finish

Starting at $260.62
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Faucet mounted on sink deck or countertop
  • Includes grid drain assembly
  • Includes metal supply nuts
  • Includes single post mounting ring
  • Includes valve and cartridge
  • Meets ADA and ANSI A117.1 requirements
  • Meets or exceeds EPA WaterSense and CALGreen criteria, which helps to reduce water consumption
  • One hole installation
  • Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Collection
Park Avenue™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-1/2 in
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
12-13/16 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61-9 Annex G
Number of Handles
Single Handle
Number of Holes
1 or 3 Hole
Spout Height
9-5/8 in
Spout Reach
4-5/8 in
Trim Only
No
WaterSense Labeled
Yes
Width
2-3/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday