1.5 gpm Single Lever Handle Vessel Faucet in Tuscan Bronze

This product has been replaced by

Pfister Tuscan Bronze Single Handle Vessel Filler Bathroom Sink Faucet
Pfister Single Handle Vessel Filler Bathroom Sink Faucet in Tuscan Bronze
Manufacturer Part #LG40-FE0Y
You last purchased this on
 
Pfister

Park Avenue™ 1.5 gpm Single Lever Handle Vessel Faucet in Tuscan Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Pfister Tuscan Bronze Single Handle Vessel Filler Bathroom Sink Faucet
Pfister Single Handle Vessel Filler Bathroom Sink Faucet in Tuscan Bronze
Manufacturer Part #LG40-FE0Y
Pfister

Park Avenue™ 1.5 gpm Single Lever Handle Vessel Faucet in Tuscan Bronze

  • Fast #
  • Part #PGT40FE0Y
  • Item #4114185
  • Manufacturer Part #GT40-FE0Y
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Less water consumption without compromising your water experience
  • Less deckplate
  • Pforever Seal™ advanced ceramic disc valve technology
  • Pfister Pforever Warranty® covers finish and function for life
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Park Avenue™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Green Product:
Yes, WaterSense
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
9-5/8 in
Spout Reach:
4-5/8 in
Trim Only:
No
WaterSense Labeled:
Yes