18 in. Towel Bar in Brushed Nickel

You last purchased this on
 
Pfister

Park Avenue™ 18 in. Towel Bar in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Park Avenue™ 18 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #PBTBFE1K
  • Item #4122126
  • Manufacturer Part #BTB-FE1K
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Mounting hardware included
  • Superior mounting posts for secure installation
  • Concealed screw installation
  • Pfister Pforever Warranty® covers finish and function for life
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Park Avenue™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
IAPMO Listed -:
No
Installation Type:
Concealed Screw
Length:
18 in
Material:
Metal
Mount Type:
Wall
Number of Bars:
1
Overall Width:
20-9/50 in
Projection:
2-3/4 in