24 in. Towel Bar in Polished Nickel
Park Avenue™ 24 in. Towel Bar in Polished Nickel
Frequently Purchased Together
Product Details
- Mounting hardware included
- Superior mounting posts for secure installation
- Concealed screw installation
- Pfister Pforever Warranty® covers finish and function for life
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Park Avenue™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- IAPMO Listed -:
- No
- Installation Type:
- Concealed Screw
- Length:
- 24 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- Overall Width:
- 26-9/50 in
- Projection:
- 2-3/4 in