8-21/32 in. 1.8 gpm Handshower in Brushed Gold
This product has been replaced by
Manufacturer Part #HSC-02SHWBG
Park Avenue™ 8-21/32 in. 1.8 gpm Handshower in Brushed Gold
Package Quantity Info:
EA: 1 CA: 100-
Pick Up: Not available
-
Shipping: Not available
Product Details
- EZ Clean™ spray face allows you to wipe away mineral deposits with the swipe of a finger
- Pfister Pforever Warranty®covers finish and function for life
- Full spray provides more coverage and even flow for a relaxing shower experience
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Park Avenue™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 8-21/32 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.8 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 8-21/32 in
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Pause Control:
- No
- WaterSense Labeled:
- No
- Width:
- 1-27/32 in