Adjustable Slide Bar in Brushed Nickel
Park Avenue™ Adjustable Slide Bar in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pfister Pforever Warranty® covers finish and function for life
- Adjustable heights
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125
- Collection:
- Park Avenue™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Height:
- 31-15/32 in
- Height:
- 31-15/32 in
- IAPMO Listed -:
- Yes
- Length:
- 29-3/4 in
- Material:
- Metal
- NSF Certified:
- No
- Trim Only:
- Yes
- WaterSense Labeled:
- No