Pfister

Park Avenue™ Concealed Mount and Wall Mount Toilet Tissue Holder in Tuscan Bronze

Part #PBPHFE1Y  |  Manufacturer Part #BPH-FE1Y

Color/Finish:
Tuscan Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Concealed screw installation
  • Mounting hardware Included
  • Superior mounting posts for secure installation
  • Pfister Pforever Warranty® covers finish and function for life

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Park Avenue™

Color Finish: Tuscan Bronze

Color Finish Category: Bronze Tones

Depth: 2-3/4 in

IAPMO Listed: No

Installation Type: Concealed Screw

Length: 4-7/8 in

Material: Metal

Mount Type: Concealed, Wall

Pivoting: No

Projection: 2-3/4 in