2 Robe Hook in Brushed Gold
Park Avenue™ 2 Robe Hook in Brushed Gold
Frequently Purchased Together
Product Details
- Superior mounting posts for secure installation
- Two-hole installation
- Concealed screw installation
- Premium metal construction for durability
- Tested to 30 lbs for 30 minutes
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Park Avenue™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 2-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- Number of Hooks:
- 2
- Projection:
- 2-3/4 in
- Width:
- 2-3/16 in