2-Hook Robe Hook in Tuscan Bronze

You last purchased this on
 
Pfister

Park Avenue™ 2-Hook Robe Hook in Tuscan Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Park Avenue™ 2-Hook Robe Hook in Tuscan Bronze

  • Fast #
  • Part #PBRHFE1Y
  • Item #4122144
  • Manufacturer Part #BRH-FE1Y
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Mounting hardware included
  • Superior mounting posts for secure installation
  • Concealed screw installation
  • Tested to 30 lbs for 30 minutes
  • Two-hole installation
  • Premium metal construction for durability
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2-3/16 in
Base Plate Width:
2-3/16 in
CARB OTC LEED Compliant:
No
Collection:
Park Avenue™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed -:
No
Material:
Brass, Metal
Mount Type:
Concealed, Wall
NSF Certified:
No
Number of Hooks:
2
Projection:
2-3/4 in
Style:
Modern
Width:
2-3/16 in