Shower Trim Only in Brushed Nickel
Park Avenue™ Shower Trim Only in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 3-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Raincan Showerhead
- Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
- 7 in shower head diameter
- Quick trim wall flange eliminates exposed screws and cuts installation time by 50%
- ADA compliant
- Hot/Cold indicator on trim
- 2-Hole installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Park Avenue™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 17-3/8 in
- Showerhead Flow Rate:
- 2.5 gpm
- Trim Only:
- Yes
- WaterSense Labeled:
- No