Pfister

Park Avenue™ Shower Trim Only in Polished Nickel

Part #PR897FED  |  Manufacturer Part #R897FED

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes 7" spray face

ADA Compliant

Specifications

ADA Compliant: Yes

Application: Residential

CEC Compliant: Not for Sale in CA

Collection: Park Avenue™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Flow Rate: 2.5 gpm

Handle Type: Lever

IAPMO Listed: Yes

Number of Handles: Single Handle

Showerhead Flow Rate: 2.5

Trim Only: Yes

WaterSense Labeled: No