Single Function Hand Shower in Brushed Nickel

You last purchased this on
 
Pfister

Park Avenue™ Single Function Hand Shower in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Park Avenue™ Single Function Hand Shower in Brushed Nickel

  • Fast #
  • Part #PLG163FWK
  • Item #7373661
  • Manufacturer Part #LG16-3FWK
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Full spray provides more coverage and even flow for a relaxing shower experience
  • EZ Clean™ spray face allows you to wipe away mineral deposits with the swipe of a finger
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • 3-hole installation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Park Avenue™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection Size:
1/2 in
Faucet Height:
29-3/8 in
Faucet Mount:
Shower Arm Mount, Wall Mount
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.8 gpm
Height:
29-3/8 in
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed -:
Yes
Length:
9-1/16 in
Pause Control:
No
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
Yes
Width:
4-15/16 in