Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

You last purchased this on
 
Pfister

Park Avenue™ Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Park Avenue™ Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #PLG42FE0K
  • Item #7060274
  • Manufacturer Part #LG42-FE0K
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Faucet mounted on sink deck or countertop
  • Compatible with 1 or 3 hole installation
  • Includes decorative deck plate and pop-up drain assembly
  • Meets ADA and ANSI A117.1 requirements
  • Includes metal supply nuts
  • Meets or exceeds EPA WaterSense and CALGreen criteria, which helps to reduce water consumption
  • Includes single post mounting ring
  • Includes valve and cartridge
  • Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Cartridge Type:
Ceramic Disc
Collection:
Park Avenue™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
Yes
Drain Included:
Yes
EPA Compliant:
Yes
EcoLogo Certified:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
7 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF:
NSF 372, NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
3-31/32 in
Spout Reach:
4-13/32 in
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
cUPC Certified:
Yes