Pfister

Park Avenue™ Single Handle Single Function Bathtub & Shower Faucet in Polished Nickel (Trim Only)

Part #PG898FED  |  Manufacturer Part #G89-8FED

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Secure Pfit™ fixed hub handle threads directly to the valve cartridge providing a more seamless design to the flange and eliminating any potential wobble
  • Includes 7" EZ clean™ raincan showerhead that allows you to wipe away mineral deposits with the swipe of a finger
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Valve body sold separately
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Three-hole installation
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Hot/Cold indicator on trim
  • Quick trim wall flange eliminates exposed screws and cuts installation time by 50%
  • EZ Clean™ spray face allows you to wipe away mineral deposits with the swipe of a finger

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: OX8 and JX8 Rough-in Valves

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125

Collection: Park Avenue™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Escutcheon Height: 8 in

Escutcheon Width: 8 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Length: 17-3/8 in

NSF Certified: No

Number of Handles: Single Handle

Showerhead Flow Rate: 2.0

Showerhead Function: Single

Spray Type: Rain

Trim Only: Yes

Tub Spout Reach: 5-25/32 in

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes

Width: 7 in

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access