Two Handle Widespread Bathroom Sink Faucet in Tuscan Bronze

You last purchased this on
 
Pfister

Park Avenue™ Two Handle Widespread Bathroom Sink Faucet in Tuscan Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Park Avenue™ Two Handle Widespread Bathroom Sink Faucet in Tuscan Bronze

  • Fast #
  • Part #PLG49FE0Y
  • Item #7060441
  • Manufacturer Part #LG49-FE0Y
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Faucet mounted on sink deck or countertop
  • Three hole installation
  • Includes metal pop-up drain assembly
  • Meets ADA and ANSI A117.1 requirements
  • Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee
  • Meets or exceeds EPA WaterSense and CALGreen criteria, which helps to reduce water consumption
  • Includes valve and cartridge
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Cartridge Type:
Ceramic Disc
Collection:
Park Avenue™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Deck Plate Included:
No
Depth:
1-1/2 in
Drain Included:
Yes
EcoLogo Certified:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
6-1/8 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-23/32 in
Spout Reach:
4-3/16 in
Trim Only:
No
WaterSense Labeled:
Yes