1-Hole Pull-Down Kitchen Faucet with Single Lever Handle in Stainless Steel

You last purchased this on
 
Pfister

Pasadena™ 1-Hole Pull-Down Kitchen Faucet with Single Lever Handle in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Pasadena™ 1-Hole Pull-Down Kitchen Faucet with Single Lever Handle in Stainless Steel

  • Fast #
  • Part #PF5297PDS
  • Item #4532654
  • Manufacturer Part #F-529-7PDS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Advanced spray head docking system ensures a secure, tight connection to the faucet spout
  • High arc spout for added clearance and reach
  • Pull-Down spray-head with toggle button to select spray or stream modes conveniently in the palm of your hand
  • Includes coordinating soap dispenser
  • Includes decorative deck-plate
  • Convenient Quick Install Tool included to speed up installation
  • Includes 36” integrated PE-RT supply lines with 3/8” female fittings. No need to purchase separate water-supply connection lines.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Pasadena™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Connection Size:
3/8 in
Faucet Height:
15-1/2 in
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Down
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Four Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
9-15/16 in
Spout Reach:
9-1/32 in
Spout Swivel:
360°