Pfister

Permabalance™ 1/2 in. IPS Pressure Balancing Valve

Part #PJX8110A  |  Manufacturer Part #JX8110A

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One-hole installation
  • Includes rough in valve and pressure balance cartridge
  • Features 1/2" female IP inlet and outlets to accept PEX or CPV fittings

Specifications

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: Permabalance™

End Connection 1: IPS

End Connection 2: IPS

End Connection 3: IPS

End Connection 4: IPS

End Connections: IPS

Flow Rate: 5.5 gpm

IAPMO Listed: Yes

Material: Brass

Number of Handles: Single Handle

Valve Size: 1/2 in

Valve Type: Tub & Shower Rough-In Valve

WaterSense Labeled: No