Pfirst Series™ 1.8 gpm Pressure Balance Shower Only Trim Kit with Single Lever Handle in Tuscan Bronze

Part #PLG89020  |  Manufacturer Part #LG89020Y

Starting at
$ 97.41 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Valve body sold separately
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • EZ Clean™ spray face allows you to wipe away mineral deposits with the swipe of a finger
  • 2-hole installation
  • Hot/Cold indicator on trim
  • Quick trim wall flange eliminates exposed screws and cuts installation time by 50%
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Compliant with California Energy Commission (CEC) water-efficiency standards.

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Collection: Pfirst Series™

Color Finish: Tuscan Bronze

Color Finish Category: Bronze Tones

Faucet Mount: Wall Mount

Flow Rate: 1.8 gpm

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

NSF Certified: No

Number of Handles: Single Handle

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Single

Trim Only: Yes

Type: PLG89020Y

WaterSense Labeled: Yes

Frequently Purchased Together

+
+
$0

This Item: Pfister Pfirst Series™ 1.8 gpm Pressure Balance Shower Only Trim Kit with Single Lever Handle in Tuscan Bronze / $97.41