2 gpm Wall Mount Tub and Shower Faucet with Triple Knob Handle in Polished Chrome

You last purchased this on
 
Pfister

Pfirst Series™ 2 gpm Wall Mount Tub and Shower Faucet with Triple Knob Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Pfirst Series™ 2 gpm Wall Mount Tub and Shower Faucet with Triple Knob Handle in Polished Chrome

  • Fast #
  • Part #PLG013190
  • Item #7373690
  • Manufacturer Part #LG01-3190
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes valve and cartridge
  • 5-hole installation
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Includes shower arm and flange
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Pfirst Series™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4-3/8 in
Diameter:
2-7/8 in
Escutcheon Width:
2-13/16 in
Faucet Mount:
Wall Mount
Faucet Type:
Tub Faucet
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Acrylic
Handle Type:
Knob
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Three Handle
Showerhead Function:
Multi
Spout Type:
Diverter
Trim Only:
No
Tub Spout Reach:
4-13/16 in
Tub Spout Type:
Diverter
UL Listed:
No
WaterSense Labeled:
Yes