2.5 gpm Hand Shower in Polished Chrome

You last purchased this on
 
Pfister

Pfirst Series™ 2.5 gpm Hand Shower in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Pfirst Series™ 2.5 gpm Hand Shower in Polished Chrome

  • Fast #
  • Part #P016190C
  • Item #2903352
  • Manufacturer Part #016-190C
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Invigorating spray helps relieve tension
  • Invigorating and pulsating spray applies direct pressure to help relieve tension
  • One-hole installation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125
Collection:
Pfirst Series™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
2.5 gpm
Hand Shower Flow Rate:
2.5 gpm
IAPMO Listed -:
Yes
Length:
60 in
NSF Certified:
No
Showerhead Function:
Multi
Spray Type:
Full, Pulsating
Trim Only:
No
WaterSense Labeled:
No
Width:
3 in