4-13/16 in. 2 gpm Tub and Shower Faucet with Triple Knob Handle in Polished Chrome
This product has been replaced by
Manufacturer Part #LG01-3180
Pfirst Series™ 4-13/16 in. 2 gpm Tub and Shower Faucet with Triple Knob Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5-hole installation
- Includes shower arm and flange
- Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Pfirst Series™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub Faucet
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2 gpm
- GSA Approved:
- No
- Handle Material:
- Acrylic
- Handle Type:
- Knob
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Showerhead Function:
- Multi
- Sink Material:
- Metal
- Spout Reach:
- 4-13/16 in
- Spout Type:
- Diverter
- Trim Only:
- No
- Tub Spout Reach:
- 4-13/16 in
- WaterSense Labeled:
- No
- Width:
- 10-13/16 in