Pfister

Pfirst Series™ Hand Shower Hose in Polished Nickel

Part #P016180D  |  Manufacturer Part #016180D

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for use with standard US plumbing connections
  • Anti-twist
  • Pfister Pforever Warranty® covers finish and function for life

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125

Collection: Pfirst Series™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

End Connection 1: NPSM

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 59 in

Hose Included: Yes

Hose Length: 60 in

IAPMO Listed: Yes

Material: Metal

NSF Certified: No

Pause Control: No

Trim Only: Yes

Type: P016180D

WaterSense Labeled: No