Multi Function Hand Shower in Matte Black

This product has been replaced by

Multi Function Hand Shower in Matte Black
Pfister Multi Function Hand Shower in Matte Black
Manufacturer Part #LG16-500B
You last purchased this on
 
Pfister

Pfirst Series™ Multi Function Hand Shower in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Multi Function Hand Shower in Matte Black
Pfister Multi Function Hand Shower in Matte Black
Manufacturer Part #LG16-500B
Pfister

Pfirst Series™ Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #PLG16300B
  • Item #7736046
  • Manufacturer Part #LG16-300B
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Invigorating and pulsating spray applies direct pressure to help relieve tension
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • 1-hole installation
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A112.18.3
Antimicrobial:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Pfirst Series™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
EPA Compliant:
Yes
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.8 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Hand Shower Diameter:
3-3/16 in
Hand Shower Flow Rate:
1.8 gpm
Handle Included:
No
Hardware Included:
Yes
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Length:
28-9/32 in
NSF Certified:
No
Number of Holes:
3 Hole
Overall Height:
28-9/32 in
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Full, Massage
Trim Only:
Yes
UL Listed:
No
WaterSense Labeled:
Yes