Pfister

Pfirst Series™ Multi Function Hand Shower in Polished Chrome

Part #PLG16300C  |  Manufacturer Part #LG16300C

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Invigorating and pulsating spray applies direct pressure to help relieve tension
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Invigorating spray helps relieve tension
  • 1-hole installation
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Compliant with California Energy Commission (CEC) water-efficiency standards.

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.3]

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Collection: Pfirst Series™

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: NPSM

End Connection 2: NPSM

End Connections: NPSM

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 26-3/4 in

Faucet Mount: [Arm Mount, Wall Mount]

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.8 gpm

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 1.8

Height: 26-3/4 in

Hose Included: Yes

Hose Length: 60 in

IAPMO Listed: Yes

Length: 8-3/16 in

Material: [Brass, Metal, Zinc]

NSF Certified: No

Pause Control: No

Showerhead Function: Multi

Spray Type: [Penetrating Massage, Invigorating, Rain]

Trim Only: No

WaterSense Labeled: Yes