Multi Function Hand Shower in Rustic Bronze
This product has been replaced by
Manufacturer Part #LG16-500K
Pfirst Series™ Multi Function Hand Shower in Rustic Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Invigorating and pulsating spray applies direct pressure to help relieve tension
- Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
- Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
- Compliant with California Energy Commission (CEC) water-efficiency standards.
- 1-hole installation
- Invigorating spray helps relieve tension
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Pfirst Series™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rustic Bronze
- Diameter:
- 3-3/16 in
- EPA Compliant:
- Yes
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 28-9/32 in
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 28-9/32 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 8-3/16 in
- Material:
- Metal, Brass
- NSF Certified:
- No
- Pause Control:
- No
- Shape:
- Round
- Showerhead Function:
- Multi
- Spray Type:
- Penetrating Massage, Invigorating, Rain
- WaterSense Labeled:
- Yes