Pfister Pfirst Series™ Multi Function Hand Shower in Tuscan Bronze

PG16200Y

Manufacturer Part #: G16200Y

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Pfirst Series™
Diameter
3-3/16 in
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Height
28 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Flow Rate
2 gpm
Hand Shower Flow Rate
2
Height
28 in
IAPMO Listed
Yes
NSF Certified
No
Showerhead Function
Multi
WaterSense Labeled
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday