Pfirst Series™ Multi Function Hand Shower in Tuscan Bronze

Part #PG16300Y  |  Item #4239973  |  Manufacturer Part #G16300Y

$ 338.20 EACH

Color/Finish:
Tuscan Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Invigorating and pulsating spray applies direct pressure to help relieve tension
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Invigorating spray helps relieve tension
  • One-hole installation
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%

Green

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125

Collection: Pfirst Series™

Color Finish: Tuscan Bronze

Color Finish Category: Bronze Tones

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Flow Rate: 2 gpm

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 2 gpm

Hose Included: Yes

Hose Length: 60 in

IAPMO Listed: No

Length: 8-3/16 in

Material: Metal

NSF Certified: No

Pause Control: No

Showerhead Function: Multi

Spray Type: [Penetrating Massage, Invigorating, Rain]

Trim Only: No

WaterSense Labeled: Yes