Pfister Pfirst Series™ Multi Function Hand Shower in Tuscan Bronze

PLG16300Y

Manufacturer Part #: LG16300Y

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Invigorating and pulsating spray applies direct pressure to help relieve tension
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Invigorating spray helps relieve tension
  • 1-hole installation
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Compliant with California Energy Commission (CEC) water-efficiency standards.

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Pfirst Series™
End Connection 2
NPSM
End Connections
NPSM
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Height
26-3/4 in
Faucet Mount
Arm Mount, Wall Mount
Fitting Size 2
1/2 in
Flow Rate
1.8 gpm
Green
WaterSense, Yes
Hand Shower Flow Rate
1.8
Height
26-3/4 in
Hose Included
Yes
Hose Length
60 in
IAPMO Listed
Yes
NSF Certified
No
Pause Control
No
Showerhead Function
Multi
Spray Type
Invigorating, Penetrating Massage, Rain
WaterSense Labeled
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday