Single Function Spray Showerhead in Polished Chrome

You last purchased this on
 
Pfister

Pfirst Series™ Single Function Spray Showerhead in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Pfirst Series™ Single Function Spray Showerhead in Polished Chrome

  • Fast #
  • Part #PJ15060C
  • Item #7289363
  • Manufacturer Part #J15-060C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Full spray provides more coverage and even flow for a relaxing shower experience
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Does not include shower arm, must purchase separately
  • Standard showerhead included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Pfirst Series™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2-3/4 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.8 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
Yes
Length:
3-11/32 in
NSF Certified:
No
Shape:
Round
Shower Arm Reach:
3-11/32 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Spray
WaterSense Labeled:
Yes
Width:
2-3/4 in